Chair Mat, 46 x 60 in, Rectangle
Mfr # 141053
Zoro # G710457504
product price: $59.39
/eaKey Features
Color
Clear
Thickness
0.38 in
Material
Biopolymer
For Floor Type
Carpet
Product Type
Chair Mat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141053
Zoro #
G710457504
UPC #
012544010827
Country of Origin
United States
Dimensions
Thickness
0.38 in
Overall Length
60 in
Body Width
46 in
Maximum Carpet Thickness
3/8 in
Overall Width
46 in
Body Length
60 in
Length
60 in
Width
46 in
Details
Item
Chair Mat
Color
Clear
Material
Biopolymer
For Floor Type
Carpet
Product Type
Chair Mat
Back Texture
Studded
Edge Style
Straight
Body Shape
Rectangle
Edges
Straight
Floor Type
Carpet
Backing
Studded
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.38 in, Overall Width 46 in, Overall Length 60 in, Material Biopolymer, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length 60 in, Body Width 46 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.