Zoro Homepage

Chair Mat, Rectangular, 36 x 48 In.

  • Mfr # 29PL75

  • Zoro # G5362813


product price: $56.19
/ea

Key Features

Shape
Rectangular
Floor Type
For Carpet with Padding Up to 1/4 in Thick
Overall Dimensions
36 in x 48 in
Color
Clear
Thickness
0.112 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29PL75
Zoro #
G5362813
UPC #
190735439821
Country of Origin
United States

Dimensions

Overall Dimensions
36 in x 48 in
Thickness
0.112 in
Overall Length
48 in
Overall Width
36 in
Maximum Carpet Thickness
1/4 in
Width
36 in
Length
48 in

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
For Carpet with Padding Up to 1/4 in Thick
Color
Clear
Material
Vinyl
Edges
Straight
Backing
Cleated
Product Type
Chair Mat
For Floor Type
Carpet
Edge Style
Straight
Includes Lip
No
Back Texture
Studded
Body Shape
Rectangle

Description

Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Straight, Thickness 0.112 in, Overall Width 36 in, Overall Length 48 in, Material Vinyl, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.