Zoro Homepage

Chair Mat, Rectangular, 46 x 60 In.

  • Mfr # 29PL74

  • Zoro # G5362822


product price: $55.45
/ea

Key Features

Shape
Rectangular
Floor Type
For Laminate, Wood, Tile, Concrete and other Hard Surfaces
Overall Dimensions
46 in x 60 in
Color
Clear
Backing
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29PL74
Zoro #
G5362822
UPC #
190735439814
Country of Origin
United States

Dimensions

Overall Dimensions
46 in x 60 in
Thickness
0.085 in
Overall Width
46 in
Overall Length
60 in
Length
60 in
Width
46 in

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
For Laminate, Wood, Tile, Concrete and other Hard Surfaces
Color
Clear
Backing
Textured
Material
Vinyl
Edges
Straight
Product Type
Chair Mat
Includes Lip
No
Back Texture
Textured
Edge Style
Straight
Body Shape
Rectangle
For Floor Type
Hard Floors

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.085 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Rectangle, Color Clear, Back Texture Textured, For Floor Type Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.