Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Mat, Workstation, 66 x 60

  • Mfr # 29PL68

  • Zoro # G5362901


product price: $114.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Shape
Workstation
Floor Type
For Carpet with Padding Up to 3/4 in Thick
Overall Dimensions
66 in x 60 in
Color
Clear
Thickness
0.133 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29PL68
Zoro #
G5362901
UPC #
190735439753
Country of Origin
United States

Dimensions

Overall Dimensions
66 in x 60 in
Thickness
0.133 in
Lip Dimensions
20 in x 11 in
Lip Width
11 in
Maximum Carpet Thickness
3/4 in
Overall Length
66 in
Overall Width
60 in
Lip Length
20 in
Length
66 in
Width
60 in

Details

Item
Chair Mat
Shape
Workstation
Floor Type
For Carpet with Padding Up to 3/4 in Thick
Color
Clear
Backing
Cleated
Material
Vinyl
Edges
Beveled
Product Type
Chair Mat
Lip Shape
Rectangle
Body Shape
Corner Workstation
For Floor Type
Carpet
Back Texture
Studded
Edge Style
Beveled
Includes Lip
Yes

Description

Chair Mat, Maximum Carpet Thickness 3/4 in, Edge Style Beveled, Thickness 0.133 in, Overall Width 60 in, Overall Length 66 in, Material Vinyl, Body Shape Corner Workstation, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 20 in, Lip Shape Rectangle, Lip Width 11 in, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.