Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer End Mill, 1/2 in. Dia, Carbide, 209

  • Mfr # 209-064500

  • Zoro # G4354281


product price: $53.59
/ea
Sold in multiples of 2 for $107.18

Key Features

Number of Flutes
4
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
3/8 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209-064500
Zoro #
G4354281
UPC #
888226173339
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
3/8 in
Cutter Dia.
1/2"
Dimension Type
Fractional Inch
Milling Dia.
1/2 in
Cutter Dia. - Machining
1/2"

Details

Item
Chamfer Mill
Number of Flutes
4
End Mill Style
Chamfer Mill
Single End/Double End
Single
List Number
209
Cast Iron (K) Compatibility
No
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Chamfer Angle
60 Degrees
Included Angle
60 Degrees
Steel (P) Compatibility
No
Material
Carbide
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Grade
General Purpose
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Finish
Bright (Uncoated)
Shank Type
Straight
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Material Applications
Cast Iron, Non-Ferrous Material, Stainless Steel, Steel, Super Alloy
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral

Description

Single, Chamfer Mill, 60 Degrees Included Angle, 1/2 in Milling Dia., Carbide, Uncoated, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.