Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer End Mill, 1/4 in. Dia, Carbide, 209

  • Mfr # 209-694250

  • Zoro # G4353618


product price: $29.19
/ea
Sold in multiples of 4 for $116.76

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
1/8 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-694250
Zoro #
G4353618
UPC #
888226218610
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
1/8 in
Milling Dia.
1/4 in
Cutter Dia.
1/4"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/4"

Details

Item
Chamfer Mill
Number of Flutes
4
End Mill Style
Chamfer Mill
Single End/Double End
Double
Grade
General Purpose
Super Alloy (S) Compatibility
No
Material
Carbide
Finish
Bright (Uncoated)
List Number
209D
Included Angle
90 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Shank Type
Straight
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral

Description

Double, Chamfer Mill, 90 Degrees Included Angle, 1/4 in Milling Dia., Carbide, Uncoated, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.