Chamfer End Mill, 1/8 in. Dia, Carbide, 209
Mfr # 209-094125
Zoro # G4353889
product price: $10.85
/eaSold in multiples of 10 for $108.50
Key Features
Number of Flutes
4
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/16 in
End Mill Style
Chamfer Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-094125
Zoro #
G4353889
UPC #
888226173186
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/16 in
Cutter Dia.
1/8"
Dimension Type
Fractional Inch
Milling Dia.
1/8 in
Cutter Dia. - Machining
1/8"
Description
Single, Chamfer Mill, 90 Degrees Included Angle, 1/8 in Milling Dia., Carbide, Uncoated, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.