Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer End Mill, 3/16 in. Dia, Carbide

  • Mfr # 209-292187

  • Zoro # G4353697


product price: $24.39
/ea
Sold in multiples of 4 for $97.56

Key Features

Number of Flutes
2
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
3/32 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-292187
Zoro #
G4353697
UPC #
888226196697
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
3/32 in
Cutter Dia.
3/16"
Dimension Type
Fractional Inch
Milling Dia.
3/16 in
Cutter Dia. - Machining
3/16"

Details

Item
Chamfer Mill
Number of Flutes
2
End Mill Style
Chamfer Mill
Single End/Double End
Double
Grade
General Purpose
Shank Type
Straight
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Included Angle
90 Degrees
Material
Carbide
List Number
209D
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Non-Ferrous Material, Stainless Steel, Steel, Super Alloy
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral

Description

Double, Chamfer Mill, 90 Degrees Included Angle, 3/16 in Milling Dia., Carbide, Uncoated, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.