Chamfer End Mill, 3/4 in. Dia, Carbide, 209
Mfr # 209-062750
Zoro # G4354388
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
3 in
Shank Dia.
3/4 in
Length of Cut
5/8 in
End Mill Style
Chamfer Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-062750
Zoro #
G4354388
UPC #
888226173285
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
3/4 in
Length of Cut
5/8 in
Milling Dia.
3/4 in
Dimension Type
Fractional Inch
Cutter Dia.
3/4"
Cutter Dia. - Machining
3/4"
Description
Single, Chamfer Mill, 60 Degrees Included Angle, 3/4 in Milling Dia., Carbide, Uncoated, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.