Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Mill, 0.125 in, Carbide

  • Mfr # 209-262125B

  • Zoro # G4310477


product price: $17.49
/ea
Sold in multiples of 5 for $87.45

Key Features

Number of Flutes
2
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
7/64 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-262125B
Zoro #
G4310477
UPC #
888226261746
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
7/64 in
Milling Dia.
1/8 in

Details

Item
Chamfer Mill
Number of Flutes
2
End Mill Style
Chamfer Mill
Single End/Double End
Double
End Mill Application
Finishing, Roughing
Cutting Direction
Right Hand
Flute Type
Spiral
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Included Angle
60 Degrees
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, N, P
Number of Coolant Holes
0
List Number
209D

Description

Double, Chamfer Mill, 60 Degrees Included Angle, 1/8 in Milling Dia., Carbide, AlTiN, Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.