Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Mill, 0.25 in, Carbide

  • Mfr # 209-694250B

  • Zoro # G4291708


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
7/32 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-694250B
Zoro #
G4291708
UPC #
888226261821
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
7/32 in
Milling Dia.
1/4 in

Details

Item
Chamfer Mill
Number of Flutes
4
End Mill Style
Chamfer Mill
Single End/Double End
Double
List Number
209D
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Measurement System
Inch
End Mill Application
Finishing, Roughing
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Included Angle
90 Degrees
Cutting Direction
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin

Description

Double, Chamfer Mill, 90 Degrees Included Angle, 1/4 in Milling Dia., Carbide, AlTiN, Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.