Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Mill, 0.375 in, Carbide

  • Mfr # 209-292375B

  • Zoro # G4308867


product price: $44.19
/ea
Sold in multiples of 2 for $88.38

Key Features

Number of Flutes
2
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
3/16 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209-292375B
Zoro #
G4308867
UPC #
888226261791
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
3/16 in
Milling Dia.
3/8 in

Details

Item
Chamfer Mill
Number of Flutes
2
End Mill Style
Chamfer Mill
Single End/Double End
Double
Flute Type
Spiral
Primary Material Application ISO Code
H, K, N, P
Spiral Direction
Right Hand
List Number
209D
End Mill Application
Finishing, Roughing
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Included Angle
90 Degrees
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Measurement System
Inch
Material Applications
Cast Iron, Non-Ferrous, Stainless Steel, Steel, Super Alloy
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
End Mill Cutting Type
Center Cutting
Number of Coolant Holes
0

Description

Double, Chamfer Mill, 90 Degrees Included Angle, 3/8 in Milling Dia., Carbide, AlTiN, Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.