Chamfer Mill, 1-1/4" Cutter dia., 1-1/2"
Mfr # CMS21250
Zoro # G3011333
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
1 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
1 in
End Mill Style
Chamfer Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS21250
Zoro #
G3011333
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Cutter Dia.
1-1/4"
Details
Item
Chamfer Mill
Number of Flutes
2
End Mill Style
Chamfer Mill
Single End/Double End
Single
Grade
General Purpose
Material
Carbide
Finish
Bright (Uncoated)
Included Angle
90 Degrees
List Number
CM2
Material Grade - Machining
General Purpose
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Description
Single, Chamfer Mill, 90 Degrees Included Angle, Carbide, Uncoated, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.