Chamfer Mill, 1" Cutter dia, AlTiN, 1-1/2"
Mfr # CMS41000X
Zoro # G3011692
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
1 1/2 in
Shank Dia.
1 in
Length of Cut
1 in
End Mill Style
Chamfer Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS41000X
Zoro #
G3011692
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Shank Dia.
1 in
Length of Cut
1 in
Cutter Dia.
1"
Dimension Type
Fractional Inch
Details
Item
Chamfer Mill
Number of Flutes
4
End Mill Style
Chamfer Mill
Single End/Double End
Single
Included Angle
90 Degrees
List Number
CM4
Material
Carbide
Finish
AlTiN
Grade
General Purpose
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Description
Single, Chamfer Mill, 90 Degrees Included Angle, Carbide, AlTiN, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.