Zoro Homepage

Chamfer Mill, 1"Cutter dia, AlTiN, 1-1/2"L

  • Mfr # CM21000X

  • Zoro # G3011543


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1 1/2 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM21000X
Zoro #
G3011543
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1 1/2 in
Dimension Type
Fractional Inch
Cutter Dia.
1"
Milling Dia.
1 in
Cutter Dia. - Machining
1"

Description

Single, Chamfer Mill, 90 Degrees Included Angle, 1 in Milling Dia., Carbide, AlTiN, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.