Chamfer Mill, 3/16" Cutter dia, Unfinishe
Mfr # CM40187
Zoro # G3012027
product price: $22.59
/eaSold in multiples of 4 for $90.36
Key Features
Number of Flutes
4
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
End Mill Style
Chamfer Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM40187
Zoro #
G3012027
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
Cutter Dia.
3/16"
Dimension Type
Fractional Inch
Details
Item
Chamfer Mill
Number of Flutes
4
End Mill Style
Chamfer Mill
Single End/Double End
Single
Grade
General Purpose
Included Angle
90 Degrees
Material
Carbide
List Number
CM4
Finish
Bright (Uncoated)
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Drilling Tool Configuration
Individual
Description
Single, Chamfer Mill, 90 Degrees Included Angle, Carbide, Uncoated, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.