Chamfer Mill, 3/4" Cutter dia., 1-1/2" L
Mfr # CM20750
Zoro # G3011589
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 1/2 in
End Mill Style
Chamfer Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM20750
Zoro #
G3011589
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 1/2 in
Cutter Dia.
3/4"
Dimension Type
Fractional Inch
Milling Dia.
3/4 in
Cutter Dia. - Machining
3/4"
Description
Single, Chamfer Mill, 90 Degrees Included Angle, 3/4 in Milling Dia., Carbide, Uncoated, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.