Zoro Homepage

Chamfer Mill, 3/4" Cutter dia., Unfinishe

  • Mfr # CM40750

  • Zoro # G3012243


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM40750
Zoro #
G3012243
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Cutter Dia.
3/4"
Milling Dia.
3/4 in
Cutter Dia. - Machining
3/4"

Description

Single, Chamfer Mill, 90 Degrees Included Angle, 3/4 in Milling Dia., Carbide, Uncoated, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.