Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Mill, 5/16" Cutter dia., 1-1/2" L

  • Mfr # CMS40312

  • Zoro # G3011622


product price: $35.29
/ea
Sold in multiples of 3 for $105.87

Key Features

Number of Flutes
4
Overall Length
1 1/2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS40312
Zoro #
G3011622
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
Cutter Dia.
5/16"
Dimension Type
Fractional Inch

Details

Item
Chamfer Mill
Number of Flutes
4
End Mill Style
Chamfer Mill
Single End/Double End
Single
List Number
CM4
Included Angle
90 Degrees
Material
Carbide
Finish
Bright (Uncoated)
Grade
General Purpose
Finish - Machining
Uncoated
Measurement System
Inch
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Drilling Tool Configuration
Individual

Description

Single, Chamfer Mill, 90 Degrees Included Angle, Carbide, Uncoated, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.