Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Mill, 5/16" Cutter dia, Unfinishe

  • Mfr # CM40312

  • Zoro # G3012079


product price: $32.19
/ea
Sold in multiples of 3 for $96.57

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
13/16 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM40312
Zoro #
G3012079
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
13/16 in
Dimension Type
Fractional Inch
Cutter Dia.
5/16"

Details

Item
Chamfer Mill
Number of Flutes
4
End Mill Style
Chamfer Mill
Single End/Double End
Single
Finish
Bright (Uncoated)
Included Angle
90 Degrees
List Number
CM4
Grade
General Purpose
Material
Carbide
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual

Description

Single, Chamfer Mill, 90 Degrees Included Angle, Carbide, Uncoated, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.