Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Change Over Nozzle, Inlet Port 1/4 In

  • Mfr # AL416

  • Zoro # G3218381


product price: $28.65
/ea

Key Features

Inlet
1/4 in (F)
Material
Nickel-Plated Brass
Max. Pressure
2,900 psi
Max. Fluid Temp.
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL416
Zoro #
G3218381
UPC #
-
Country of Origin
Italy

Details

Item
Change Over Nozzle
Inlet
1/4 in (F)
Material
Nickel-Plated Brass
Max. Pressure
2,900 psi
Max. Fluid Temp.
300 Degrees F

Description

Change Over Nozzle, Inlet 1/4 in (F), Material Nickel-Plated Brass, Max. Pressure 2,900 psi, Max. Fluid Temp. 300 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.