Zoro Homepage

Channel Angle Bracket, Gold

  • Mfr # V323Y

  • Zoro # G2880534


product price: $6.55
/ea

Key Features

Sub-Category
Fittings and Brackets
Color
Gold
Finish
Electroplated
Material
Steel
Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V323Y
Zoro #
G2880534
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
2 1/4 in
Length
3 1/2 in
Width
1 5/8 in
Thickness
1/4 in
Length (Straight Wireway)
3 1/2 in
Overall Width
1 5/8 in
Overall Length
3 1/2 in
Hole Diameter
9/16 in
Overall Depth
2 1/4 in

Details

Sub-Category
Fittings and Brackets
Item
Channel Angle Bracket
Color
Gold
Finish
Electroplated
Material
Steel
Includes
3 Holes
Features
(3) 9/16 in Holes, 90 Degrees
Resistance Properties
Corrosion Resistant

Description

Angle Bracket,Steel,Overall L 3 1/2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.