Zoro Homepage

Channel Angle Bracket, Gold

  • Mfr # V330Y

  • Zoro # G1982321


product price: $6.49
/ea

Key Features

Sub-Category
Fittings and Brackets
Color
Gold
Finish
Electroplated
Material
Steel
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V330Y
Zoro #
G1982321
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
2 in
Thickness
1/4 in
Width
2 in
Overall Width
2 in
Overall Depth
2 in

Details

Sub-Category
Fittings and Brackets
Item
Corner Connector, 90 Degrees
Color
Gold
Finish
Electroplated
Material
Steel
Includes
2 Holes
Resistance Properties
Corrosion Resistant

Description

Channel Angle Bracket, 90 Deg, 2 Holes with Tabs, Width 1 5/8 In, Depth 2 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.