Zoro Homepage

Channel Angle Plate, Silver

  • Mfr # V321EG

  • Zoro # G3131694


product price: $3.99
/ea

Key Features

Sub-Category
Connectors
Color
Silver
Finish
Electroplated
Material
Steel
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V321EG
Zoro #
G3131694
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
2 in
Thickness
1/4 in
Width
1 5/8 in
Hole Diameter
9/16 in
Overall Width
1 5/8 in
Overall Depth
2 in

Details

Sub-Category
Connectors
Item
Corner Connector, 90 Degrees
Color
Silver
Finish
Electroplated
Material
Steel
Includes
9/16 in dia Holes
Fitting Type
90 Degrees Angle Bracket

Description

Channel Angle Plate, 90 Deg, 2 Hole, Width 1 5/8 In, Depth 2 In, 1/4 In Thickness, Cold Formed, Steel, Silver, Electrogalvanized, Attaching Or Connecting Any Series Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.