Channel Cap Screw, 3/8 In, Gold, PK50
Mfr # V530 3/8Y
Zoro # G2165152
product price: $24.49
/pk 50, $0.49/eaKey Features
Sub-Category
Nuts, Washers, and Screws
Color
Gold
Finish
Galvanized
Conduit Size
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V530 3/8Y
Zoro #
G2165152
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
3/8 in
Thread Size
3/8"
Depth
1/2 in
Thickness
1/4 in
Length
1 in
Width
3/4 in
Length (Straight Wireway)
1 in
Bolt Size
3/8 in
Width (In.)
0.65
Details
Sub-Category
Nuts, Washers, and Screws
Item
Channel Bolt
Color
Gold
Finish
Galvanized
Material
Steel
Includes
3/8 in Bolt
Conduit Type
Strut
For Use With
Strut Channels
Type
Hex Head, 3/8x1
Description
Channel Bolt, Steel, Length 1 in, Width 3/4 in, Depth 1/2 in, Thickness 1/4 in, Finish Galvanized, Thread Size 3/8 In., Gold, Bolt Size 3/8 in, Conduit Type Strut, Conduit Size 3/8 in, For Use With Strut Channels, Includes 3/8 in Bolt, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.