Channel Connecting Plate, Gold
Mfr # V346Y
Zoro # G2601986
product price: $7.79
/eaKey Features
Sub-Category
Connectors
Color
Gold
Finish
Electroplated
Material
Steel
Depth
5 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V346Y
Zoro #
G2601986
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
5 3/8 in
Thickness
1/4 in
Width
3 1/2 in
Overall Depth
5 3/8 in
Overall Width
3 1/2 in
Details
Sub-Category
Connectors
Item
Tee Plates
Color
Gold
Finish
Electroplated
Material
Steel
Includes
4 Holes
Resistance Properties
Corrosion Resistant
Description
Channel Connecting Plate, Flat Tee, 4 Holes, Width 3 1/2 In, Depth 5 3/8 In, Steel Thickness 1/4 In, Material of Construction Hot Rolled Carbon Steel, Finish Gold Galvanized, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.