Zoro Homepage

Channel Connecting Plate, Green

  • Mfr # V355GN

  • Zoro # G0777682


product price: $10.59
/ea

Key Features

Sub-Category
Connectors
Color
Green
Finish
Urethane Powder Coated
Material
Steel
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V355GN
Zoro #
G0777682
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Width
1 5/8 in
Length
7 1/4 in
Length (Straight Wireway)
7 1/4 in
Overall Width
1 5/8 in
Overall Length
7 1/4 in

Details

Sub-Category
Connectors
Item
Splice Flat Plates
Color
Green
Finish
Urethane Powder Coated
Material
Steel

Description

Metal Framing Fitting, Dimension 7 1/4 Inches, 4 Hole Flat Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.