Zoro Homepage

Channel Connecting Plate, Silver

  • Mfr # V339EG

  • Zoro # G2652377


product price: $4.29
/ea

Key Features

Sub-Category
Connectors
Color
Silver
Finish
Electroplated
Material
Steel
Depth
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V339EG
Zoro #
G2652377
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
1 5/8 in
Width
3 1/2 in
Thickness
1/4 in
Overall Width
3 1/2 in
Overall Depth
1 5/8 in

Details

Sub-Category
Connectors
Item
Splice Flat Plates
Color
Silver
Finish
Electroplated
Material
Steel
Includes
2 Holes
Resistance Properties
Corrosion Resistant

Description

Channel Connecting Plate, Flat Straight, 2 Holes, Width 3 1/2 In, Depth 1 5/8 In, Thickness 1/4, Material of Construction Hot Rolled Carbon Steel, Finish Electrogalvanized, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.