Channel Cushioned Clamp, 1-5/8 In, Gold
Mfr # V120NEO 1-5/8Y
Zoro # G0440221
product price: $7.69
/eaKey Features
Sub-Category
Clamps and Hangers
Color
Gold
Finish
Electroplated
Conduit Size
1 5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V120NEO 1-5/8Y
Zoro #
G0440221
UPC #
-
Country of Origin
China
Dimensions
Conduit Size
1 5/8 in
Thread Size
1 5/8 in
Depth
1 1/4 in
Thickness
12 ga
Strut Trade Size
1 5/8 in
Overall Depth
1 1/4 in
Details
Sub-Category
Clamps and Hangers
Item
Conduit & Pipe Cushion Clamp
Color
Gold
Finish
Electroplated
Material
Steel
Conduit Type
EMT
Includes
Bolt, Cushion, Nut
Description
Conduit & Pipe Cushion Clamp, Overall Depth 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1 5/8 in, Thread Size 1 5/8 in, Includes Bolt, Cushion, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.