Zoro Homepage

Channel Cushioned Clamp, 7/8 In, Gold

  • Mfr # V120NEO 7/8Y

  • Zoro # G2468304


product price: $7.15
/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Gold
Finish
Electroplated
Conduit Size
7/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V120NEO 7/8Y
Zoro #
G2468304
UPC #
00616013160107
Country of Origin
Multiple

Dimensions

Conduit Size
7/8 in
Thread Size
5/16 in
Depth
1 1/4 in
Thickness
12 ga
Width
1-1/4 in
Length
2.478 in
Strut Trade Size
1/2 in
Overall Depth
1 1/4 in
Outer Dimensions (inches)
9.25x7.5x5
Maximum Clamp Diameter
7/8 Inch

Details

Sub-Category
Clamps and Hangers
Item
Conduit & Pipe Cushion Clamp
Color
Gold
Finish
Electroplated
Material
Steel
Gauge
14 Gauge
Includes
Bolt, Cushion, Nut
Conduit Type
EMT
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Rotatable
N
Application
To secure pipes, tubes and hoses for fluid conductors.
Special Features
Assembly includes steel clamp with bolt/locknut and cushion.

Description

Conduit & Pipe Cushion Clamp, Overall Depth 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1/2 in, Thread Size 5/16 in, Includes Bolt, Cushion, Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.