Channel Flat Plate, Silver
Mfr # V346EG
Zoro # G2557843
product price: $8.49
/eaKey Features
Sub-Category
Connectors
Color
Silver
Finish
Electroplated
Material
Steel
Depth
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V346EG
Zoro #
G2557843
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
3 1/2 in
Thickness
1/4 in
Width
5 3/8 in
Overall Depth
3 1/2 in
Overall Width
5 3/8 in
Details
Sub-Category
Connectors
Item
Tee Plates
Color
Silver
Finish
Electroplated
Material
Steel
Includes
4 Holes
Fitting Type
Flat Cross Plate Fitting
Resistance Properties
Corrosion Resistant
Description
Channel Flat Plate, 4 Hole, Tee, Width 5 5/8 In, Depth 3 1/2 In, 1/4 In Thickness, Cold Formed, Steel, Electrogalvanized, Attaching Or Connecting Any Series Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.