Zoro Homepage

Channel Joiner Fitting, Silver

  • Mfr # V683EG

  • Zoro # G1829152


product price: $21.59
/ea

Key Features

Sub-Category
Fittings and Brackets
Color
Silver
Finish
Electroplated
Material
Steel
Depth
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V683EG
Zoro #
G1829152
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
1 5/8 in
Length
7 1/4 in
Width
1 5/8 in
Thickness
1/4 in
Length (Straight Wireway)
7 1/4 in
Overall Depth
1 5/8 in
Overall Length
7 1/4 in
Overall Width
1 5/8 in

Details

Sub-Category
Fittings and Brackets
Item
Splice Connector, U-Shape
Color
Silver
Finish
Electroplated
Material
Steel
For Use With
1 5/8 in Strut Channels, Unistrut P1000
Fitting Type
U Shape Fitting
Resistance Properties
Corrosion Resistant

Description

Connector,Steel,Overall L 7 1/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.