Zoro Homepage

Channel Magnet, 22 lb. Pull

  • Mfr # 3DYA8

  • Zoro # G1092165


product price: $3.79
/ea

Key Features

Material
Ceramic
Max. Pull
22 lb
Thickness
0.25 in
Overall Length
3 in
Overall Width
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DYA8
Zoro #
G1092165
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.25 in
Overall Length
3 in
Overall Width
29/32 in
Overall Height
3/4 in
Hole Dia.
3/8 in

Details

Material
Ceramic
Max. Pull
22 lb
Item
Ceramic Magnets
Casing Material
Nickel-Plated
Stability Temp.
32 Degrees to 180 Degrees F
Includes
3/8-24 Nut
Features
Encased and Threaded
Color
Silver
Nonmagnetic Side
Weak Magnet
Weight Capacity
22 lb
Ceramic Grade
5
Shape
Rectangular
Pull Force - Maximum
22 lbf
Stability Temperature
180 Degrees F
Magnetized Direction
Through Thickness

Description

Ceramic Magnets,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.