Zoro Homepage

Channel Magnet, 25 lb. Pull

  • Mfr # 3DYC2

  • Zoro # G3085765


product price: $10.99
/ea

Key Features

Material
Ceramic
Max. Pull
25 lb
Thickness
0.5 in
Overall Length
8 in
Overall Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DYC2
Zoro #
G3085765
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.5 in
Overall Length
8 in
Overall Width
1 1/16 in
Overall Height
1/2 in
Hole Dia.
9/32 in

Details

Material
Ceramic
Max. Pull
25 lb
Item
Ceramic Magnets
Casing Material
Nickel-Plated
Features
Encased
Stability Temp.
32 Degrees to 180 Degrees F
Color
Gray
Nonmagnetic Side
Weak Magnet
Weight Capacity
25 lb
Magnetized Direction
Through Thickness
Ceramic Grade
5
Shape
Rectangular
Stability Temperature
180 Degrees F
Pull Force - Maximum
25 lbf

Description

Ceramic Magnets,Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.