Zoro Homepage

Channel Magnet, 7 lb. Pull

  • Mfr # 3DYC3

  • Zoro # G2594374


product price: $1.49
/ea

Key Features

Material
Ceramic
Max. Pull
7 lb
Thickness
0.25 in
Overall Length
1 in
Overall Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DYC3
Zoro #
G2594374
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.25 in
Overall Length
1 in
Overall Width
7/8 in
Overall Height
1/4 in
Hole Dia.
1/8 in
Inside Diameter - Minimum
3/16 in
Inside Diameter - Maximum
3/16 in

Details

Material
Ceramic
Max. Pull
7 lb
Item
Ceramic Magnets
Casing Material
Zinc-Plated
Stability Temp.
32 Degrees to 180 Degrees F
Color
Gray
Features
Encased
Nonmagnetic Side
Weak Magnet
Weight Capacity
12 lb
Shape
Rectangular
Stability Temperature
180 Degrees F
Magnetized Direction
Through Thickness
Pull Force - Maximum
7 lbf
Ceramic Grade
5

Description

Ceramic Magnets,Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.