Channel OD Tubing Strap, 7/8 In, Gold
Mfr # V100 7/8Y
Zoro # G3022266
product price: $2.19
/eaKey Features
Sub-Category
Clamps and Hangers
Color
Gold
Finish
Electroplated
Conduit Size
7/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V100 7/8Y
Zoro #
G3022266
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
7/8 in
Length
1 1/4 ft
Thickness
14 ga
Width
2 in
Length (Straight Wireway)
1 1/4 ft
Overall Depth
1 1/4 in
Strut Trade Size
7/8 in
Overall Width
2 in
Details
Sub-Category
Clamps and Hangers
Item
Conduit Strap Clamp
Color
Gold
Finish
Electroplated
Material
Steel
Gauge
14 ga
Conduit Type
EMT
For Use With
EMT
Cable Range
0.875 in
Description
Conduit Strap Clamp, For Use With EMT, Overall Depth 1 1/4 in, Overall Width 2 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 7/8 in, Cable Range 0.875 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.