Zoro Homepage
This item is Discontinued.
Zoro Select Channel Pipe Clamp, 1-1/4 In V615 1-1/4EG

Channel Pipe Clamp, 1-1/4 In (Discontinued)

  • Mfr # V615 1-1/4EG
  • Zoro # G1906441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V615 1-1/4EG
Zoro #
G1906441
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
1 1/4 in
Length
3 1/2 ft
Thickness
1/4 in
Width
1 3/4 in
Length (Straight Wireway)
3 1/2 ft
Strut Trade Size
1 1/4 in
Overall Width
1 3/4 in

Details

Sub-Category
Clamps and Hangers
Item
Conduit Clamp
Color
Silver
Finish
Electroplated
Material
Steel
Conduit Type
EMT, Flexible, IMC, Rigid
Includes
5/16 in Hex Bolt
For Use With
13/16 in to 3 1/4 in Strut Channels
Cable Range
1.400 in to 1.725 in
Load Capacity
200 lb

Description

Conduit Clamp, For Use With 13/16 in to 3 1/4 in Strut Channels, Overall Width 1 3/4 in, Thickness 1/4 in, Steel, Finish Electroplated, Color Silver, Strut Trade Size 1 1/4 in, Load Capacity 200 lb, Cable Range 1.400 in to 1.725 in, Includes 5/16 in Hex Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.