Channel Pipe Clamp, 1/2 In, Gold
Mfr # V120NEO 1/2Y
Zoro # G0246836
product price: $4.29
/eaKey Features
Sub-Category
Clamps and Hangers
Color
Gold
Finish
Electroplated
Conduit Size
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V120NEO 1/2Y
Zoro #
G0246836
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
1/2 in
Depth
1 1/4 in
Length
4 1/2 in
Thickness
14 ga
Width
1 1/4 in
Length (Straight Wireway)
4 1/2 in
Overall Width
1 1/4 in
Overall Depth
1 1/4 in
Strut Trade Size
1/2 in
Overall Length
4 1/2 in
Details
Sub-Category
Clamps and Hangers
Item
Conduit & Pipe Cushion Clamp
Color
Gold
Finish
Electroplated
Material
Steel
Conduit Type
EMT
Includes
Bolt, Cushion, Nut
Description
Conduit & Pipe Cushion Clamp, Overall Length 4 1/2 in, Overall Depth 1 1/4 in, Overall Width 1 1/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1/2 in, Includes Bolt, Cushion, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.