Zoro Homepage

Channel Pipe Clamp, 1/4 In, Gold

  • Mfr # V120NEO 1/4Y

  • Zoro # G2694255


product price: $2.79
/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Gold
Finish
Electroplated
Conduit Size
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V120NEO 1/4Y
Zoro #
G2694255
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
1/4 in
Depth
1 1/4 in
Length
4 1/2 in
Thickness
1/4 in
Width
1 1/4 in
Length (Straight Wireway)
4 1/2 in
Strut Trade Size
1/4 in
Overall Depth
1 1/4 in
Overall Length
4 1/2 in
Overall Width
1 1/4 in

Details

Sub-Category
Clamps and Hangers
Item
Conduit & Pipe Cushion Clamp
Color
Gold
Finish
Electroplated
Material
Steel
Includes
Bolt, Cushion, Nut
Conduit Type
EMT

Description

Conduit & Pipe Cushion Clamp, Overall Length 4 1/2 in, Overall Depth 1 1/4 in, Overall Width 1 1/4 in, Thickness 1/4 in, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1/4 in, Includes Bolt, Cushion, Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.