Channel Pipe Clamp, 3/4 In, Gold, PK10
Mfr # V111 3/4Y
Zoro # G2183291
product price: $12.49
/pk 10, $1.25/eaKey Features
Sub-Category
Clamps and Hangers
Color
Gold
Finish
Electroplated
Conduit Size
3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V111 3/4Y
Zoro #
G2183291
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
3/4 in
Depth
1 1/4 in
Thickness
14 ga
Overall Depth
1 1/4 in
Strut Trade Size
3/4 in
Details
Sub-Category
Clamps and Hangers
Item
Conduit Strap Clamp
Color
Gold
Finish
Electroplated
Material
Steel
Conduit Type
EMT
Cable Range
0.932 in to 1.050 in
Description
Conduit Strap Clamp, Overall Depth 1 1/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 3/4 in, Cable Range 0.932 in to 1.050 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.