Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Rigid Pipe Strap, 1/2 In, PK10

  • Mfr # V110 1/2SS

  • Zoro # G1856766


product price: $46.39
/pk 10, $4.64/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Silver
Finish
Polished
Conduit Size
1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V110 1/2SS
Zoro #
G1856766
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
1/2 in
Width
2 1/2 in
Thickness
12 ga
Strut Trade Size
1/2 in
Overall Width
2 1/2 in
Overall Depth
1 1/4 in

Details

Sub-Category
Clamps and Hangers
Item
Conduit Strap Clamp
Color
Silver
Finish
Polished
Material
304 Stainless Steel
Gauge
12 ga
Conduit Type
Pipe
Cable Range
0.500 in
For Use With
Pipe

Description

Conduit Strap Clamp, For Use With Pipe, Overall Depth 1 1/4 in, Overall Width 2 1/2 in, Thickness 12 ga, 304 Stainless Steel, Finish Polished, Color Silver, Strut Trade Size 1/2 in, Cable Range 0.500 in, Gauge 12 ga, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.