Zoro Homepage

Channel Rigid Pipe Strap, 3In, Silver, PK10

  • Mfr # V110 3EG

  • Zoro # G2578222


product price: $48.75
/pk 10, $4.88/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Silver
Finish
Electroplated
Conduit Size
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V110 3EG
Zoro #
G2578222
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
3 in
Thread Size
3 in
Depth
1 1/4 in
Thickness
12 ga
Strut Trade Size
3 in
Overall Depth
1 1/4 in

Details

Sub-Category
Clamps and Hangers
Item
Conduit Strap Clamp
Color
Silver
Finish
Electroplated
Material
Steel
Gauge
12 ga
Includes
Bolt, Nut
Cable Range
3.000 in
For Use With
RMC

Description

Conduit Strap Clamp, For Use With RMC, Overall Depth 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 3 in, Thread Size 3 in, Cable Range 3.000 in, Gauge 12 ga, Includes Bolt, Nut, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.