Zoro Homepage

Channel Riser Clamp, 2 In, Black

  • Mfr # V610 2B

  • Zoro # G3425581


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Sub-Category
Clamps and Hangers
Color
Black
Finish
Hot Dipped Galvanized
Conduit Size
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V610 2B
Zoro #
G3425581
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
2 in
Depth
2 1/2 in
Length
10 3/4 in
Thickness
1/4 in
Width
1 in
Length (Straight Wireway)
10 3/4 in
Strut Trade Size
2 in
Overall Depth
2 1/2 in
Overall Width
1 in

Details

Sub-Category
Clamps and Hangers
Item
Channel Riser Clamp
Color
Black
Finish
Hot Dipped Galvanized
Material
Steel
Includes
3/8 in x 1 1/2 in Bolt
Conduit Type
EMT
For Use With
Vertically Mounted Pipe/Conduit

Description

Channel Riser Clamp, For Use With Vertically Mounted Pipe/Conduit, Overall Depth 2 1/2 in, Overall Width 1 in, Thickness 1/4 in, Steel, Finish Hot Dipped Galvanized, Color Black, Strut Trade Size 2 in, Includes 3/8 in x 1 1/2 in Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.