Zoro Homepage

Channel Spring Nut, 1/2 In, Silver, PK25

  • Mfr # V200 1/2S2

  • Zoro # G0303511


product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns

Key Features

Sub-Category
Nuts, Washers, and Screws
Color
Silver
Finish
Polished
Conduit Size
1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V200 1/2S2
Zoro #
G0303511
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
1/2 in
Thread Size
1/2"-13
Depth
1 7/8 in
Width
3/4 in
Length
1 3/8 ft
Thickness
1/4 in
Length (Straight Wireway)
1 3/8 ft
Bolt Size
1/2 in
Width (In.)
3/4

Details

Sub-Category
Nuts, Washers, and Screws
Item
Spring Nut
Color
Silver
Finish
Polished
Material
304 Stainless Steel
For Use With
1 5/8 in Strut Channels
Conduit Type
Strut Channel
Type
For Use with A and C Series Channels and Inserts

Description

Spring Nut, 304 Stainless Steel, Length 1 3/8 ft, Width 3/4 in, Depth 1 7/8 in, Thickness 1/4 in, Finish Polished, Thread Size 1/2 In.-13, Silver, Bolt Size 1/2 in, Conduit Type Strut Channel, Conduit Size 1/2 in, For Use With 1 5/8 in Strut Channels, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.