Channel Springless Nut, 3/8In, Silver, PK25
Mfr # V220 3/8
Zoro # G2464892
product price: $26.49
/pk 25, $1.06/eaKey Features
Sub-Category
Nuts, Washers, and Screws
Color
Silver
Finish
Galvanized
Conduit Size
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V220 3/8
Zoro #
G2464892
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
3/8 in
Thread Size
3/8"-16
Depth
53/64 in
Width
1 3/8 in
Thickness
3/8 in
Bolt Size
3/8 in
Width (In.)
1-3/8
Details
Sub-Category
Nuts, Washers, and Screws
Item
Standard Nut
Color
Silver
Finish
Galvanized
Material
Steel
For Use With
1 5/8 in Strut Channels
Conduit Type
Strut Channel
Number of Pieces
25
Description
Standard Nut, Steel, Width 1 3/8 in, Depth 53/64 in, Thickness 3/8 in, Finish Galvanized, Thread Size 3/8 In.-16, Silver, Bolt Size 3/8 in, Conduit Type Strut Channel, Conduit Size 3/8 in, For Use With 1 5/8 in Strut Channels, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.