Zoro Homepage

Channel Square Washer, 1/4 In, Silver, PK25

  • Mfr # V500 1/4EG

  • Zoro # G3472253


product price: $44.19
/pk 25, $1.77/ea

Key Features

Sub-Category
Nuts, Washers, and Screws
Color
Silver
Finish
Galvanized
Conduit Size
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V500 1/4EG
Zoro #
G3472253
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
1/4 in
Depth
1 5/8 in
Thickness
1/4 in
Width
1 5/8 in
Hole Diameter
1/4 in
Bolt Size
1/4 in
Width (In.)
1-5/8

Details

Sub-Category
Nuts, Washers, and Screws
Item
Washer
Color
Silver
Finish
Galvanized
Material
Steel
Includes
1/4" Bolt
For Use With
1 1/2 in Strut Channels, 1 5/8 in Strut Channels
Conduit Type
Strut Channel
Number of Pieces
25

Description

Washer, Steel, Width 1 5/8 in, Depth 1 5/8 in, Thickness 1/4 in, Finish Galvanized, Silver, Bolt Size 1/4 in, Conduit Type Strut Channel, Conduit Size 1/4 in, For Use With 1 1/2 in Strut Channels, 1 5/8 in Strut Channels, Hole Diameter 1/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.