Channel Universal Pipe Strap, 2 In, PK10
Mfr # V111 2EG
Zoro # G3421415
product price: $47.19
/pk 10, $4.72/eaKey Features
Sub-Category
Clamps and Hangers
Color
Silver
Finish
Electroplated
Conduit Size
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V111 2EG
Zoro #
G3421415
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
2 in
Thread Size
2 in
Depth
1 1/4 in
Thickness
12 ga
Strut Trade Size
2 in
Overall Depth
1 1/4 in
Details
Sub-Category
Clamps and Hangers
Item
Conduit Strap Clamp
Color
Silver
Finish
Electroplated
Material
Steel
Gauge
12 ga
Cable Range
2.195 in to 2.375 in
Includes
Bolt, Nut
Conduit Type
EMT, Flexible, IMC, Rigid
For Use With
EMT, Flexible, IMC, RMC
Description
Conduit Strap Clamp, For Use With EMT, Flexible, IMC, RMC, Overall Depth 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 2 in, Thread Size 2 in, Cable Range 2.195 in to 2.375 in, Gauge 12 ga, Includes Bolt, Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.