Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Washer, 1/2 In, Silver, PK25

  • Mfr # V500 1/2SS

  • Zoro # G1002425


product price: $124.99
/pk 25, $5.00/ea
Free Shipping & Returns

Key Features

Sub-Category
Nuts, Washers, and Screws
Color
Silver
Finish
Polished
Conduit Size
1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V500 1/2SS
Zoro #
G1002425
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
1/2 in
Depth
1/4 in
Length
1 5/8 ft
Thickness
1/4 in
Width
1 5/8 in
Length (Straight Wireway)
1 5/8 ft
Hole Diameter
1/2 in
Bolt Size
1/2 in
Width (In.)
1-5/8

Details

Sub-Category
Nuts, Washers, and Screws
Item
Washer
Color
Silver
Finish
Polished
Material
304 Stainless Steel
Includes
1/2 in Bolt
For Use With
1 1/2 in Strut Channels, 1 5/8 in Strut Channels
Conduit Type
Strut Channel
Number of Pieces
25
Type
Square

Description

Washer, 304 Stainless Steel, Length 1 5/8 ft, Width 1 5/8 in, Depth 1/4 in, Thickness 1/4 in, Finish Polished, Silver, Bolt Size 1/2 in, Conduit Type Strut Channel, Conduit Size 1/2 in, For Use With 1 1/2 in Strut Channels, 1 5/8 in Strut Channels, Hole Diameter 1/2 in, Includes 1/2 in Bolt, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.