Channel Washer, 3/8 In, Gold, PK25
Mfr # V500 3/8Y
Zoro # G1054541
product price: $35.99
/pk 25, $1.44/eaKey Features
Sub-Category
Nuts, Washers, and Screws
Color
Gold
Finish
Galvanized
Conduit Size
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V500 3/8Y
Zoro #
G1054541
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
3/8 in
Depth
1 5/8 in
Width
1 5/8 in
Thickness
1/4 in
Hole Diameter
3/8 in
Bolt Size
3/8 in
Width (In.)
1-5/8
Details
Sub-Category
Nuts, Washers, and Screws
Item
Washer
Color
Gold
Finish
Galvanized
Material
Steel
For Use With
1 1/2 in Strut Channels, 1 5/8 in Strut Channels
Includes
3/8 in Bolt
Conduit Type
Strut Channel
Type
Square
Description
Washer, Steel, Width 1 5/8 in, Depth 1 5/8 in, Thickness 1/4 in, Finish Galvanized, Gold, Bolt Size 3/8 in, Conduit Type Strut Channel, Conduit Size 3/8 in, For Use With 1 1/2 in Strut Channels, 1 5/8 in Strut Channels, Hole Diameter 3/8 in, Includes 3/8 in Bolt, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.