Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Washer, 3/8 In, Silver, PK25

  • Mfr # V500 3/8SS

  • Zoro # G1926976


product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns

Key Features

Sub-Category
Nuts, Washers, and Screws
Color
Silver
Finish
Polished
Conduit Size
3/8 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V500 3/8SS
Zoro #
G1926976
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
3/8 in
Depth
1/4 in
Thickness
1/4 in
Width
1 5/8 in
Length
1 5/8 ft
Length (Straight Wireway)
1 5/8 ft
Bolt Size
3/8 in
Hole Diameter
3/8 in
Width (In.)
1-5/8

Details

Sub-Category
Nuts, Washers, and Screws
Item
Washer
Color
Silver
Finish
Polished
Material
304 Stainless Steel
For Use With
1 1/2 in Strut Channels, 1 5/8 in Strut Channels
Includes
3/8 in Bolt
Conduit Type
Strut Channel
Type
Square

Description

Washer, 304 Stainless Steel, Length 1 5/8 ft, Width 1 5/8 in, Depth 1/4 in, Thickness 1/4 in, Finish Polished, Silver, Bolt Size 3/8 in, Conduit Type Strut Channel, Conduit Size 3/8 in, For Use With 1 1/2 in Strut Channels, 1 5/8 in Strut Channels, Hole Diameter 3/8 in, Includes 3/8 in Bolt, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.